60 Alameda Fire Table Smooth Concrete, Rustic Moss Stone Concrete Top, Liquid Propane
Mfr # OPT-ALMGFRC60FSEN-RMS-GRY-LP
Zoro # G508498887
product price:Â $6,264.00
/ea
Item requires special delivery charges. A $195.00 per item surcharge will be applied.
Key Features
Material
Wood Grain
Color
Moss Stone - Gray
Size
60 in
Ignition Type
Flame Sense with Spark Ignition
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
OPT-ALMGFRC60FSEN-RMS-GRY-LP
Zoro #
G508498887
UPC #
196111220489
Country of Origin
United States
Dimensions
Size
60 in
Details
Material
Wood Grain
Color
Moss Stone - Gray
Ignition Type
Flame Sense with Spark Ignition
Description
60 Alameda Fire Table Smooth Concrete - Flame Sense System with Push Button Spark Igniter - Rustic Moss Stone Concrete Top - Gray Powder Coat Base - Liquid Propane
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.