
60 L-Shaped Whitney Fire Table, Powder Coated Metal, Pewter, Plug, Play Electronic Ignition, Natural Gas
Mfr # OPT-WHTPC60EKIT-PEW-NG
Zoro # G908521673
product price:Â $8,510.00
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
Key Features
Material
Powder Coat
Color
Pewder
Ignition Type
Plug and Play
Size
60 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
OPT-WHTPC60EKIT-PEW-NG
Zoro #
G908521673
UPC #
196111244171
Country of Origin
United States
Dimensions
Size
60 in
Details
Material
Powder Coat
Color
Pewder
Ignition Type
Plug and Play
Description
60 L-Shaped Whitney Fire Table - Powder Coated Metal - Pewter - Plug & Play Electronic Ignition - Natural Gas
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.