Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

60 Rectangular Amina Fire Pit, Powder Coated Metal, Copper Vein, Natural Gas

  • Mfr # OPT-AMI6024E12V-CPV-NG

  • Zoro # G508492236


product price: $7,086.00
/ea
Additional $185.00 delivery surcharge applies per item.
See details

Key Features

Material
Powder Coat
Color
Copper Vein
Ignition Type
Low Voltage
Size
60 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
OPT-AMI6024E12V-CPV-NG
Zoro #
G508492236
UPC #
196111166886
Country of Origin
United States

Dimensions

Size
60 in

Details

Material
Powder Coat
Color
Copper Vein
Ignition Type
Low Voltage

Description

60 Rectangular Amina Fire Pit - Powder Coated Metal - Copper Vein - Low Voltage Electronic Ignition - Natural Gas

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.