Shop THE OUTDOOR PLUS
Additional $195.00 delivery surcharge applies per item.
See details
See all product information
Create Account
60 Rectangular Angelus Fire Pit, GFRC Concrete, Rustic White, Spark Ignition w/Flame Sense, Natural Gas
- Mfr # OPT-AGLGF60FSEN-RWH-NG
- Zoro # G608492174
product price:Â
$
4,819.99
/ea
Key Features
Material
GFRC Concrete
Color
Rustic White
Size
60 in
Ignition Type
Flame Sense with Spark Ignition
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- OPT-AGLGF60FSEN-RWH-NG
- Zoro #
- G608492174
- UPC #
- 196111308378
- Country of Origin
- United States
Dimensions
- Size
- 60 in
Details
- Material
- GFRC Concrete
- Color
- Rustic White
- Ignition Type
- Flame Sense with Spark Ignition
Description
60 Rectangular Angelus Fire Pit - GFRC Concrete - Rustic White - Spark Ignition with Flame Sense - Natural Gas
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov