60 Round Cazo Fire Pit, Powder Coated Metal, Silver Vein, Match Lit with Flame Sense, Liquid Propane
Mfr # OPT-CZNLPC60FSML-SLV-LP
Zoro # G708496492
product price:Â $7,998.99
/ea
Item requires special delivery charges. A $195.00 per item surcharge will be applied.
Key Features
Material
Powder Coat
Color
Silver Vein
Size
60 in
Ignition Type
Match Lit with Flame Sense
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
OPT-CZNLPC60FSML-SLV-LP
Zoro #
G708496492
UPC #
196111289257
Country of Origin
United States
Dimensions
Size
60 in
Details
Material
Powder Coat
Color
Silver Vein
Ignition Type
Match Lit with Flame Sense
Description
60 Round Cazo Fire Pit - Powder Coated Metal - Silver Vein - Match Lit with Flame Sense - Liquid Propane
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.