
60 Round Unity Fire Pit - Powder Coated Metal - Silver Vein - Match Lit - Natural Gas
Mfr # OPT-UNYPC6018-SLV-NG
Zoro # G508532574
product price:Â $4,220.00
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
Key Features
Material
Powder Coat
Color
Silver Vein
Ignition Type
Match Lit
Size
60 in
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
OPT-UNYPC6018-SLV-NG
Zoro #
G508532574
UPC #
196111394531
Country of Origin
United States
Dimensions
Size
60 in
Details
Material
Powder Coat
Color
Silver Vein
Ignition Type
Match Lit
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.