
60 Square Bella Fire Table, Powder Coated Metal, Black, Plug & Play Electronic Ignition, Natural Gas
Mfr # OPT-BELPC60EKIT-BLK-NG
Zoro # G808508743
product price:Â $8,616.99
/ea
Item requires special delivery charges. A $195.00 per item surcharge will be applied.
Key Features
Material
Powder Coat
Color
Black
Size
60 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
OPT-BELPC60EKIT-BLK-NG
Zoro #
G808508743
UPC #
196111147694
Country of Origin
United States
Dimensions
Size
60 in
Details
Material
Powder Coat
Color
Black
Description
60 Square Bella Fire Table - Powder Coated Metal - Black - Plug & Play Electronic Ignition - Natural Gas
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.