60 Square Gallaway Fire Pit, Powder Coated Metal, Black, Low Voltage Electronic Ignition, Natural Gas

  • Mfr # OPT-GALPC60E12V-BLK-NG

  • Zoro # G608527289


product price:  $7,143.99
/ea
Item requires special delivery charges. A $195.00 per item surcharge will be applied.

Key Features

Material
Powder Coat
Color
Black
Ignition Type
Low Voltage
Size
60 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
OPT-GALPC60E12V-BLK-NG
Zoro #
G608527289
UPC #
196111451975
Country of Origin
United States

Dimensions

Size
60 in

Details

Material
Powder Coat
Color
Black
Ignition Type
Low Voltage

Description

60 Square Gallaway Fire Pit - Powder Coated Metal - Black - Low Voltage Electronic Ignition - Natural Gas

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products