
60 x 36 Rectangle Outback Fire Pit, 110V Electronic Ignition, Chocolate Concrete Top, Natural Gas
Mfr # OPT-OBCR6036PCEKIT-CHC-PEW-NG
Zoro # G608529856
product price:Â $7,350.00
/ea
Item requires special delivery charges. A $195.00 per item surcharge will be applied.
Key Features
Material
Concrete Chocolate Top - Pewter Powder Coat Base
Color
Chocolate - Pewder
Ignition Type
Plug and Play
Size
60 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
OPT-OBCR6036PCEKIT-CHC-PEW-NG
Zoro #
G608529856
UPC #
196111082391
Country of Origin
United States
Dimensions
Size
60 in
Details
Material
Concrete Chocolate Top - Pewter Powder Coat Base
Color
Chocolate - Pewder
Ignition Type
Plug and Play
Description
60 x 36 Rectangle Outback Fire Pit - Cattle Ranch Design - 110V Electronic Ignition - Chocolate Concrete Top - Pewter Powder Coat Base - Natural Gas
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.