60 x 36 Rectangle Outback Fire Pit, Deer Country Design, Chestnut Concrete Top, Natural Gas
- Mfr # OPT-OBDC6036PCE12V-CST-PEW-NG
- Zoro # G008522716
product price:Â
$
7,599.99
/ea
Key Features
Material
Concrete Chestnut Top - Pewter Powder Coat Base
Color
Chestnut - Pewder
Ignition Type
Low Voltage
Size
60 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- OPT-OBDC6036PCE12V-CST-PEW-NG
- Zoro #
- G008522716
- UPC #
- 196111177851
- Country of Origin
- United States
Dimensions
- Size
- 60 in
Details
- Material
- Concrete Chestnut Top - Pewter Powder Coat Base
- Color
- Chestnut - Pewder
- Ignition Type
- Low Voltage
Description
60 x 36 Rectangle Outback Fire Pit - Deer Country Design - Low Voltage Electronic Ignition - Chestnut Concrete Top - Pewter Powder Coat Base - Natural Gas
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.