60 x 36 Rectangle Outback Fire Pit, Deer Country Design, Metallic Copper Concrete Top, Natural Gas

  • Mfr # OPT-OBDC6036PCE12V-MCP-GRY-NG

  • Zoro # G108523873


product price:  $7,830.00
/ea
Item requires special delivery charges. A $195.00 per item surcharge will be applied.

Key Features

Material
Concrete Copper Top - Gray Powder Coat Base
Color
Copper - Gray
Size
60 in
Ignition Type
Low Voltage
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
OPT-OBDC6036PCE12V-MCP-GRY-NG
Zoro #
G108523873
UPC #
196111178674
Country of Origin
United States

Dimensions

Size
60 in

Details

Material
Concrete Copper Top - Gray Powder Coat Base
Color
Copper - Gray
Ignition Type
Low Voltage

Description

60 x 36 Rectangle Outback Fire Pit - Deer Country Design - Low Voltage Electronic Ignition - Metallic Copper Concrete Top - Gray Powder Coat Base - Natural Gas

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.