
60 x 36 Rectangle Outback Fire Pit, Deer Country Design, Metallic Slate Concrete Top, Natural Gas
Mfr # OPT-OBDC6036PCE12V-MSL-SLV-NG
Zoro # G308525295
product price:Â $7,922.99
/ea
Item requires special delivery charges. A $195.00 per item surcharge will be applied.
Key Features
Material
Concrete Slate Top - Silver Powder Coat Base
Color
Slate - Silver Vein
Ignition Type
Low Voltage
Size
60 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
OPT-OBDC6036PCE12V-MSL-SLV-NG
Zoro #
G308525295
UPC #
196111083626
Country of Origin
United States
Dimensions
Size
60 in
Details
Material
Concrete Slate Top - Silver Powder Coat Base
Color
Slate - Silver Vein
Ignition Type
Low Voltage
Description
60 x 36 Rectangle Outback Fire Pit - Deer Country Design - Low Voltage Electronic Ignition - Metallic Slate Concrete Top - Silver Vein Powder Coat Base - Natural Gas
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.