60 x 36 Rectangle Outback Fire Pit, Deer Country Design, Natural Gray Concrete Top, Liquid Propane
- Mfr # OPT-OBDC6036PCE12V-NGY-SLV-LP
- Zoro # G008526752
product price:Â
$
7,510.00
/ea
Key Features
Material
Concrete Natural Gray Top - Silver Powder Coat Base
Color
Natural Gray - Silver Vein
Size
60 in
Ignition Type
Low Voltage
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- OPT-OBDC6036PCE12V-NGY-SLV-LP
- Zoro #
- G008526752
- UPC #
- 196111178353
- Country of Origin
- United States
Dimensions
- Size
- 60 in
Details
- Material
- Concrete Natural Gray Top - Silver Powder Coat Base
- Color
- Natural Gray - Silver Vein
- Ignition Type
- Low Voltage
Description
60 x 36 Rectangle Outback Fire Pit - Deer Country Design - Low Voltage Electronic Ignition - Natural Gray Concrete Top - Silver Vein Powder Coat Base - Liquid Propane
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.