Shop THE OUTDOOR PLUS
Additional $195.00 delivery surcharge applies per item.
See details
See all product information
Create Account
60 x 36 Rectangle Outback Fire Pit, Low Voltage Electronic Ignition, Black Concrete Top, Natural Gas
Mfr # OPT-OBCR6036PCE12V-BLK-SLV-NG
Zoro # G208522714
product price:Â
$
7,599.99
/ea
Key Features
Material
Concrete Black Top - Silver Powder Coat Base
Color
Black - Silver Vein
Size
60 in
Ignition Type
Low Voltage
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- OPT-OBCR6036PCE12V-BLK-SLV-NG
- Zoro #
- G208522714
- UPC #
- 196111079605
- Country of Origin
- United States
- Material
- Concrete Black Top - Silver Powder Coat Base
- Color
- Black - Silver Vein
- Ignition Type
- Low Voltage
Description
60 x 36 Rectangle Outback Fire Pit - Cattle Ranch Design - Low Voltage Electronic Ignition - Black Concrete Top - Silver Vein Powder Coat Base - Natural Gas