
60 x 36 Rectangle Outback Fire Pit, Metallic Bronze Concrete Top, Corten Steel Base, Natural Gas
Mfr # OPT-OBCR6036CSE12V-RGR-NG
Zoro # G808525153
product price:Â $7,830.00
/eaKey Features
Material
GFRC Concrete
Color
Rustic Gray
Ignition Type
Low Voltage
Size
60 in
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
OPT-OBCR6036CSE12V-RGR-NG
Zoro #
G808525153
UPC #
196111169122
Country of Origin
United States
Dimensions
Size
60 in
Details
Material
GFRC Concrete
Color
Rustic Gray
Ignition Type
Low Voltage
Description
60 x 36 Rectangle Outback Fire Pit - Cattle Ranch Design - Low Voltage Electronic Ignition - Metallic Bronze Concrete Top & Corten Steel Base - Natural Gas
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.