Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

60 x 36 Rectangle Outback Fire Pit, Metallic Copper Concrete Top, Java Powder Coat Base, Natural Gas

  • Mfr # OPT-OBCR6036PCFSEN-MCP-JAV-NG

  • Zoro # G208525401


product price: $7,249.99
/ea
Additional $195.00 delivery surcharge applies per item.
See details

Key Features

Material
Concrete Copper Top - Java Powder Coat Base
Color
Copper - Java
Ignition Type
Flame Sense with Spark Ignition
Size
60 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
OPT-OBCR6036PCFSEN-MCP-JAV-NG
Zoro #
G208525401
UPC #
196111078325
Country of Origin
United States

Dimensions

Size
60 in

Details

Material
Concrete Copper Top - Java Powder Coat Base
Color
Copper - Java
Ignition Type
Flame Sense with Spark Ignition

Description

60 x 36 Rectangle Outback Fire Pit - Cattle Ranch Design - Flame Sense System with Push Button Spark Igniter - Metallic Copper Concrete Top - Java Powder Coat Base - Natural Gas

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.