Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

60x36 Rectangle Outback Fire Pit, 110V Elect. Ignition, Rustic White Top, Nat. Gas

  • Mfr # OPT-OBDC6036PCEKIT-RWH-GRY-NG

  • Zoro # G908530743


product price: $7,670.00
/ea
Additional $195.00 delivery surcharge applies per item.
See details

Key Features

Material
Concrete Rustic White Top - Gray Powder Coat Base
Color
Rustic White - Gray
Size
60 in
Ignition Type
Plug and Play
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
OPT-OBDC6036PCEKIT-RWH-GRY-NG
Zoro #
G908530743
UPC #
196111086818
Country of Origin
United States

Dimensions

Size
60 in

Details

Material
Concrete Rustic White Top - Gray Powder Coat Base
Color
Rustic White - Gray
Ignition Type
Plug and Play

Description

60 x 36 Rectangle Outback Fire Pit - Deer Country Design - 110V Electronic Ignition - Rustic White Concrete Top - Gray Powder Coat Base - Natural Gas

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products