Shop THE OUTDOOR PLUS
Additional $195.00 delivery surcharge applies per item.
See details
See all product information
Create Account
60x36 Rectangle Outback Fire Pit, 110V Electronic Ignition, Rustic Moss Stone Concrete Top, Nat. Gas
- Mfr # OPT-OBCR6036PCEKIT-RMS-GRY-NG
- Zoro # G108521183
product price:Â
$
7,670.00
/ea
Key Features
Material
Concrete Moss Stone Top - Gray Powder Coat Base
Color
Moss Stone - Gray
Ignition Type
Plug and Play
Size
60 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- OPT-OBCR6036PCEKIT-RMS-GRY-NG
- Zoro #
- G108521183
- UPC #
- 196111167630
- Country of Origin
- United States
Dimensions
- Size
- 60 in
Details
- Material
- Concrete Moss Stone Top - Gray Powder Coat Base
- Color
- Moss Stone - Gray
- Ignition Type
- Plug and Play
Description
60 x 36 Rectangle Outback Fire Pit - Cattle Ranch Design - 110V Electronic Ignition - Rustic Moss Stone Concrete Top - Gray Powder Coat Base - Natural Gas
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.