60x36 Rectangle Outback Fire Pit, Deer Country Design, Metallic Bronze Concrete Top, Liquid Propane
- Mfr # OPT-OBDC6036PCFSEN-MBR-CPV-LP
- Zoro # G608523991
product price:Â
$
6,887.99
/ea
Key Features
Material
Concrete Bronze Top - Copper Vein Powder Coat Base
Color
Bronze - Copper Vein
Ignition Type
Flame Sense with Spark Ignition
Size
60 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- OPT-OBDC6036PCFSEN-MBR-CPV-LP
- Zoro #
- G608523991
- UPC #
- 196111176076
- Country of Origin
- United States
- Material
- Concrete Bronze Top - Copper Vein Powder Coat Base
- Color
- Bronze - Copper Vein
- Ignition Type
- Flame Sense with Spark Ignition
Dimensions
- Size
- 60 in
Description
60 x 36 Rectangle Outback Fire Pit - Deer Country Design - Flame Sense System with Push Button Spark Igniter - Metallic Bronze Concrete Top - Copper Vein Powder Coat Base - Liquid Propane
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.