
60x36 Rectangle Outback Fire Pit, Deer Country Design, Metallic Slate Concrete Top, Liq. Propane
Mfr # OPT-OBDC6036CSFSEN-RWH-LP
Zoro # G908496179
product price:Â $6,887.99
/eaKey Features
Material
GFRC Concrete
Color
Rustic White
Size
60 in
Ignition Type
Flame Sense with Spark Ignition
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
OPT-OBDC6036CSFSEN-RWH-LP
Zoro #
G908496179
UPC #
196111088003
Country of Origin
United States
Dimensions
Size
60 in
Details
Material
GFRC Concrete
Color
Rustic White
Ignition Type
Flame Sense with Spark Ignition
Description
60 x 36 Rectangle Outback Fire Pit - Deer Country Design - Flame Sense System with Push Button Spark Igniter - Metallic Slate Concrete Top - Corten Steel Base - Liquid Propane
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.