Shop THE OUTDOOR PLUS
Additional $195.00 delivery surcharge applies per item.
See details
See all product information
Create Account
60x36 Rectangle Outback Fire Pit, Deer Country Design, Metallic Slate Concrete Top, Nat. Gas
- Mfr # OPT-OBDC6036PCE12V-MSL-JAV-NG
- Zoro # G908525480
product price:Â
$
7,830.00
/ea
Key Features
Material
Concrete Slate Top - Java Powder Coat Base
Color
Slate - Java
Size
60 in
Ignition Type
Low Voltage
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- OPT-OBDC6036PCE12V-MSL-JAV-NG
- Zoro #
- G908525480
- UPC #
- 196111083602
- Country of Origin
- United States
- Material
- Concrete Slate Top - Java Powder Coat Base
- Color
- Slate - Java
- Ignition Type
- Low Voltage
Dimensions
- Size
- 60 in
Description
60 x 36 Rectangle Outback Fire Pit - Deer Country Design - Low Voltage Electronic Ignition - Metallic Slate Concrete Top - Java Powder Coat Base - Natural Gas
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.