
68 Round Frisco Fire Table - Powder Coated Metal - White - Liquid Propane
Mfr # OPT-FRSPC68-WHT-LP
Zoro # G608517617
product price:Â $5,742.00
/ea
Item requires special delivery charges. A $230.00 per item surcharge will be applied.
Key Features
Material
Powder Coat
Color
White
Size
68 in
Ignition Type
Match Lit
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
OPT-FRSPC68-WHT-LP
Zoro #
G608517617
UPC #
196111162765
Country of Origin
United States
Dimensions
Size
68 in
Details
Material
Powder Coat
Color
White
Ignition Type
Match Lit
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.