72 Rectangular Big Sur Fire Pit, Wood Grain GFRC Concrete, Play Electronic Ignition, Liquid Propane
- Mfr # OPT-BGSR72EKIT-OAK-LP
- Zoro # G308499886
product price:Â
$
10,388.00
/ea
Key Features
Material
Wood Grain GFRC
Color
Oak
Ignition Type
Plug and Play
Size
72 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- OPT-BGSR72EKIT-OAK-LP
- Zoro #
- G308499886
- UPC #
- 196111314041
- Country of Origin
- United States
Dimensions
- Size
- 72 in
Details
- Material
- Wood Grain GFRC
- Color
- Oak
- Ignition Type
- Plug and Play
Description
72 Rectangular Big Sur Fire Pit - Wood Grain GFRC Concrete - Oak - Plug & Play Electronic Ignition - Liquid Propane
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.