Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

72 Rectangular Eaves Fire Pit, Powder Coated Metal, Black, Plug & Play Electronic Ignition, Natural Gas

  • Mfr # OPT-LBTPC72EKIT-BLK-NG

  • Zoro # G408528493


product price: $5,774.00
/ea
Additional $135.00 delivery surcharge applies per item.
See details

Key Features

Material
Powder Coat
Color
Black
Size
72 in
Ignition Type
Plug and Play
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
OPT-LBTPC72EKIT-BLK-NG
Zoro #
G408528493
UPC #
196111139057
Country of Origin
United States

Dimensions

Size
72 in

Details

Material
Powder Coat
Color
Black
Ignition Type
Plug and Play

Description

72 Rectangular Eaves Fire Pit - Powder Coated Metal - Black - Plug & Play Electronic Ignition - Natural Gas

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.