72 Rectangular Pismo Fire Pit, Powder Coated Metal, Copper Vein, Play Electronic Ignition, Natural Gas
- Mfr # OPT-R7224PCREKIT-CPV-NG
- Zoro # G908536400
product price:Â
$
5,892.00
/ea
Key Features
Material
Powder Coat
Color
Copper Vein
Size
72 in
Ignition Type
Plug and Play
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- OPT-R7224PCREKIT-CPV-NG
- Zoro #
- G908536400
- UPC #
- 196111349265
- Country of Origin
- United States
- Material
- Powder Coat
- Color
- Copper Vein
- Ignition Type
- Plug and Play
Dimensions
- Size
- 72 in
Description
72 Rectangular Pismo Fire Pit - Powder Coated Metal - Copper Vein - Plug & Play Electronic Ignition - Natural Gas
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.