78 Alameda Fire Table Smooth Concrete, 110V Play Electr. Ignit., Liq. Propane

  • Mfr # OPT-ALMGFRC78EKIT-MBR-JAV-LP

  • Zoro # G208498491


product price:  $5,249.99
/ea
Additional $195.00 delivery surcharge applies per item.
See details

Key Features

Material
Wood Grain
Color
Bronze - Java
Size
78 in
Ignition Type
Plug and Play
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
OPT-ALMGFRC78EKIT-MBR-JAV-LP
Zoro #
G208498491
UPC #
196111046430
Country of Origin
United States

Dimensions

Size
78 in

Details

Material
Wood Grain
Color
Bronze - Java
Ignition Type
Plug and Play

Description

78 Alameda Fire Table Smooth Concrete - 110V Plug & Play Electronic Ignition - Metallic Bronze Concrete Top - Java Powder Coat Base - Liquid Propane

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.