78 Alameda Fire Table Smooth Concrete, 12V Elect. Ignition, Metallic Silver Concrete Top, Liq. Propane

  • Mfr # OPT-ALMGFRC78E12V-MSV-BLK-LP

  • Zoro # G208495681


product price:  $7,560.00
/ea
Additional $195.00 delivery surcharge applies per item.
See details

Key Features

Material
Wood Grain
Color
Silver - Black
Ignition Type
Low Voltage
Size
78 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
OPT-ALMGFRC78E12V-MSV-BLK-LP
Zoro #
G208495681
UPC #
196111044443
Country of Origin
United States

Dimensions

Size
78 in

Details

Material
Wood Grain
Color
Silver - Black
Ignition Type
Low Voltage

Description

78 Alameda Fire Table Smooth Concrete - 12V Electronic Ignition - Metallic Silver Concrete Top - Black Powder Coat Base - Liquid Propane

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.