78 Alameda Fire Table Smooth Concrete, Match Lit w/Flame Sense Sys, Liq. Propane
- Mfr # OPT-ALMGFRC78FSML-MSV-JAV-LP
- Zoro # G408499175
product price:Â
$
6,240.00
/ea
Key Features
Material
Wood Grain
Color
Silver - Java
Ignition Type
Match Lit with Flame Sense
Size
78 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- OPT-ALMGFRC78FSML-MSV-JAV-LP
- Zoro #
- G408499175
- UPC #
- 196111039432
- Country of Origin
- United States
Dimensions
- Size
- 78 in
Details
- Material
- Wood Grain
- Color
- Silver - Java
- Ignition Type
- Match Lit with Flame Sense
Description
78 Alameda Fire Table Smooth Concrete - Match Lit with Flame Sense System - Metallic Silver Concrete Top - Java Powder Coat Base - Liquid Propane
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.