78 Alameda Fire Table Wood Grain, 12V Electronic Ignition, Ebony Concrete Top, Natural Gas

  • Mfr # OPT-ALMWG78E12V-EBN-WHT-NG

  • Zoro # G008504972


product price:  $7,324.99
/ea
Additional $195.00 delivery surcharge applies per item.
See details

Key Features

Material
Wood Grain
Color
Ebony - White
Size
78 in
Ignition Type
Low Voltage
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
OPT-ALMWG78E12V-EBN-WHT-NG
Zoro #
G008504972
UPC #
196111128891
Country of Origin
United States

Dimensions

Size
78 in

Details

Material
Wood Grain
Color
Ebony - White
Ignition Type
Low Voltage

Description

78 Alameda Fire Table Wood Grain - 12V Electronic Ignition - Ebony Concrete Top - White Powder Coat Base - Natural Gas

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.