
78 Alameda Fire Table Wood Grain, Ivory Concrete Top, Gray Powder Coat Base, Liquid Propane
Mfr # OPT-ALMWG78FSEN-IVY-GRY-LP
Zoro # G908502610
product price:Â $6,134.00
/eaKey Features
Material
Wood Grain
Color
Ivory - Gray
Size
78 in
Ignition Type
Flame Sense with Spark Ignition
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
OPT-ALMWG78FSEN-IVY-GRY-LP
Zoro #
G908502610
UPC #
196111128716
Country of Origin
United States
Dimensions
Size
78 in
Details
Material
Wood Grain
Color
Ivory - Gray
Ignition Type
Flame Sense with Spark Ignition
Description
78 Alameda Fire Table Wood Grain - Flame Sense System with Push Button Spark Igniter - Ivory Concrete Top - Gray Powder Coat Base - Liquid Propane
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.