
78 Alameda Fire Table Wood Grain, Match Lit w/Flame Sense System, Ebony Concrete Top, Natural Gas
Mfr # OPT-ALMWG78FSML-EBN-BLK-NG
Zoro # G208508817
product price:Â $5,920.00
/ea
Item requires special delivery charges. A $195.00 per item surcharge will be applied.
Key Features
Material
Wood Grain
Color
Ebony - Black
Size
78 in
Ignition Type
Match Lit with Flame Sense
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
OPT-ALMWG78FSML-EBN-BLK-NG
Zoro #
G208508817
UPC #
196111127993
Country of Origin
United States
Dimensions
Size
78 in
Details
Material
Wood Grain
Color
Ebony - Black
Ignition Type
Match Lit with Flame Sense
Description
78 Alameda Fire Table Wood Grain - Match Lit with Flame Sense System - Ebony Concrete Top - Black Powder Coat Base - Natural Gas
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.