
84 Octagon Octagon Fire Pit, Hardieboard & Steel Frame, Plug & Play Electronic Ignition, Natural Gas
Mfr # OPT-OCTG84DRPBEKIT-NG
Zoro # G808523807
product price:Â $6,780.00
/ea
Item requires special delivery charges. A $195.00 per item surcharge will be applied.
Key Features
Material
Hardieboard & Steel Frame
Ignition Type
Plug and Play
Size
84 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
OPT-OCTG84DRPBEKIT-NG
Zoro #
G808523807
UPC #
196111192274
Country of Origin
United States
Dimensions
Size
84 in
Details
Material
Hardieboard & Steel Frame
Ignition Type
Plug and Play
Description
84 Octagon Octagon Fire Pit - Hardieboard & Steel Frame - Plug & Play Electronic Ignition - Natural Gas
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.