84 Rectangular Fremont Fire Table, Powder Coated Metal, Black, Natural Gas

  • Mfr # OPT-FRMPC8424E12V-BLK-NG

  • Zoro # G808519442


product price:  $6,970.00
/ea
Additional $215.00 delivery surcharge applies per item.
See details

Key Features

Material
Powder Coat
Color
Black
Size
84 in
Ignition Type
Low Voltage
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
OPT-FRMPC8424E12V-BLK-NG
Zoro #
G808519442
UPC #
196111070398
Country of Origin
United States

Dimensions

Size
84 in

Details

Material
Powder Coat
Color
Black
Ignition Type
Low Voltage

Description

84 Rectangular Fremont Fire Table - Powder Coated Metal - Black - Low Voltage Electronic Ignition - Natural Gas

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.