
84 Rectangular Fremont Fire Table, Powder Coated Metal, White, Spark Ignition w/Flame Sense, Nat. Gas
Mfr # OPT-FRMPC8415FSEN-WHT-NG
Zoro # G608519567
product price:Â $5,946.00
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
Key Features
Material
Powder Coat
Color
White
Size
84 in
Ignition Type
Flame Sense with Spark Ignition
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
OPT-FRMPC8415FSEN-WHT-NG
Zoro #
G608519567
UPC #
196111066315
Country of Origin
United States
Dimensions
Size
84 in
Details
Material
Powder Coat
Color
White
Ignition Type
Flame Sense with Spark Ignition
Description
84 Rectangular Fremont Fire Table - Powder Coated Metal - White - Spark Ignition with Flame Sense - Natural Gas
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.