Shop THE OUTDOOR PLUS
Additional $230.00 delivery surcharge applies per item.
See details
See all product information
Create Account
96 Rectangular Del Mar Fire Pit, GFRC Concrete, Gray, Spark Ignition with Flame Sense, Natural Gas
- Mfr # OPT-DEL9628FSEN-GRY-NG
- Zoro # G108520292
product price:Â
$
6,914.00
/ea
Key Features
Material
GFRC Concrete
Color
Gray
Size
96 in
Ignition Type
Flame Sense with Spark Ignition
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- OPT-DEL9628FSEN-GRY-NG
- Zoro #
- G108520292
- UPC #
- 196111337354
- Country of Origin
- United States
Dimensions
- Size
- 96 in
Details
- Material
- GFRC Concrete
- Color
- Gray
- Ignition Type
- Flame Sense with Spark Ignition
Description
96 Rectangular Del Mar Fire Pit - GFRC Concrete - Gray - Spark Ignition with Flame Sense - Natural Gas
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.