Shop THE OUTDOOR PLUS
Additional $220.00 delivery surcharge applies per item.
See details
See all product information
Fresno Wood Grain and Steel Fire Pit 60,110V Play Electronic Ignition, Ivory Concrete Top, Nat. Gas
Mfr # OPT-FRS60EKIT-IVY-BLK-NG
Zoro # G708528575
product price:Â $6,724.00
/eaKey Features
Material
Concrete Ivory Top - Black Powder Coat Base
Color
Ivory - Black
Size
60 in
Ignition Type
Plug and Play
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
OPT-FRS60EKIT-IVY-BLK-NG
Zoro #
G708528575
UPC #
196111441815
Country of Origin
United States
Dimensions
Size
60 in
Details
Material
Concrete Ivory Top - Black Powder Coat Base
Color
Ivory - Black
Ignition Type
Plug and Play
Description
Fresno Wood Grain and Steel Fire Pit 60 - 110V Plug & Play Electronic Ignition - Ivory Concrete Top - Black Powder Coat Base - Natural Gas
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.