Fresno Wood Grain and Steel Fire Pit 60,110V Play Electronic Ignition, Oak Concrete Top, Liq. Propane
- Mfr # OPT-FRS60EKIT-OAK-WHT-LP
- Zoro # G408499403
product price:Â
$
6,801.99
/ea
Key Features
Material
Concrete Oak Top - White Powder Coat Base
Color
Oak - White
Ignition Type
Plug and Play
Size
60 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- OPT-FRS60EKIT-OAK-WHT-LP
- Zoro #
- G408499403
- UPC #
- 196111442157
- Country of Origin
- United States
- Material
- Concrete Oak Top - White Powder Coat Base
- Color
- Oak - White
- Ignition Type
- Plug and Play
Dimensions
- Size
- 60 in
Description
Fresno Wood Grain and Steel Fire Pit 60 - 110V Plug & Play Electronic Ignition - Oak Concrete Top - White Powder Coat Base - Liquid Propane
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.