Fresno Wood Grain and Steel Fire Pit 60, Match Lit, Ebony Concrete Top, Natural Gas
- Mfr # OPT-FRS60-EBN-SLV-NG
- Zoro # G108527062
product price:Â
$
4,594.00
/ea
Key Features
Material
Concrete Ebony Top - Silver Powder Coat Base
Color
Ebony - Silver Vein
Size
60 in
Ignition Type
Match Lit
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- OPT-FRS60-EBN-SLV-NG
- Zoro #
- G108527062
- UPC #
- 196111440115
- Country of Origin
- United States
- Material
- Concrete Ebony Top - Silver Powder Coat Base
- Color
- Ebony - Silver Vein
- Ignition Type
- Match Lit
Dimensions
- Size
- 60 in
Description
Fresno Wood Grain and Steel Fire Pit 60 - Match Lit - Ebony Concrete Top - Silver Vein Powder Coat Base - Natural Gas
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.