Fresno Wood Grain and Steel Fire Pit 60, Oak Concrete Top, Liquid Propane
- Mfr # OPT-FRS60FSEN-OAK-CPV-LP
- Zoro # G908528962
product price:Â
$
5,975.99
/ea
Key Features
Material
Concrete Oak Top - Copper Vein Powder Coat Base
Color
Oak - Copper Vein
Ignition Type
Flame Sense with Spark Ignition
Size
60 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- OPT-FRS60FSEN-OAK-CPV-LP
- Zoro #
- G908528962
- UPC #
- 196111441266
- Country of Origin
- United States
Dimensions
- Size
- 60 in
Details
- Material
- Concrete Oak Top - Copper Vein Powder Coat Base
- Color
- Oak - Copper Vein
- Ignition Type
- Flame Sense with Spark Ignition
Description
Fresno Wood Grain and Steel Fire Pit 60 - Flame Sense System with Push Button Spark Igniter - Oak Concrete Top - Copper Vein Powder Coat Base - Liquid Propane
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.