Shop THE OUTDOOR PLUS

Fresno Wood Grain, Steel Fire Pit 60,110V Play Electronic Ignition, Ebony Concrete Top, Liq. Propane

  • Mfr # OPT-FRS60EKIT-EBN-CPV-LP

  • Zoro # G208499153


product price:  $6,724.00
/ea
Additional $220.00 delivery surcharge applies per item.
See details

Key Features

Material
Concrete Ebony Top - Copper Vein Powder Coat Base
Color
Ebony - Copper Vein
Size
60 in
Ignition Type
Plug and Play
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
OPT-FRS60EKIT-EBN-CPV-LP
Zoro #
G208499153
UPC #
196111441969
Country of Origin
United States

Dimensions

Size
60 in

Details

Material
Concrete Ebony Top - Copper Vein Powder Coat Base
Color
Ebony - Copper Vein
Ignition Type
Plug and Play

Description

Fresno Wood Grain and Steel Fire Pit 60 - 110V Plug & Play Electronic Ignition - Ebony Concrete Top - Copper Vein Powder Coat Base - Liquid Propane

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.