Shop THE OUTDOOR PLUS
Additional $195.00 delivery surcharge applies per item.
See details
See all product information
Tacoma Wood Grain and Steel Fire Pit 48 x 30, Ivory Concrete Top, White Powder Coat Base, Natural Gas
Mfr # OPT-TACW4830FSEN-IVY-WHT-NG
Zoro # G908531337
product price:Â $4,242.00
/eaKey Features
Material
Concrete Ivory Top - White Powder Coat Base
Color
Ivory - White
Ignition Type
Flame Sense with Spark Ignition
Size
48 in
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
OPT-TACW4830FSEN-IVY-WHT-NG
Zoro #
G908531337
UPC #
196111132003
Country of Origin
United States
Dimensions
Size
48 in
Details
Material
Concrete Ivory Top - White Powder Coat Base
Color
Ivory - White
Ignition Type
Flame Sense with Spark Ignition
Description
Tacoma Wood Grain and Steel Fire Pit 48 x 30 - Flame Sense System with Push Button Spark Igniter - Ivory Concrete Top - White Powder Coat Base - Natural Gas
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.