Tacoma Wood Grain and Steel Fire Pit 48x30, 12V Electronic Ignition, Ebony Concrete Top, Natural Gas
- Mfr # OPT-TACW4830E12V-EBN-BLK-NG
- Zoro # G908535588
product price:Â
$
5,329.99
/ea
Key Features
Material
Concrete Ebony Top - Black Powder Coat Base
Color
Ebony - Black
Size
48 in
Ignition Type
Low Voltage
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- OPT-TACW4830E12V-EBN-BLK-NG
- Zoro #
- G908535588
- UPC #
- 196111132294
- Country of Origin
- United States
Dimensions
- Size
- 48 in
Details
- Material
- Concrete Ebony Top - Black Powder Coat Base
- Color
- Ebony - Black
- Ignition Type
- Low Voltage
Description
Tacoma Wood Grain and Steel Fire Pit 48 x 30 - 12V Electronic Ignition - Ebony Concrete Top - Black Powder Coat Base - Natural Gas
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.