Tacoma Wood Grain and Steel Fire Pit 48x30, 12V Electronic Ignition, Oak Concrete Top, Liquid Propane

  • Mfr # OPT-TACW4830E12V-OAK-BLK-LP

  • Zoro # G708535818


product price:  $5,264.00
/ea
Additional $195.00 delivery surcharge applies per item.
See details

Key Features

Material
Concrete Oak Top - Black Powder Coat Base
Color
Oak - Black
Size
48 in
Ignition Type
Low Voltage
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
OPT-TACW4830E12V-OAK-BLK-LP
Zoro #
G708535818
UPC #
196111132645
Country of Origin
United States

Dimensions

Size
48 in

Details

Material
Concrete Oak Top - Black Powder Coat Base
Color
Oak - Black
Ignition Type
Low Voltage

Description

Tacoma Wood Grain and Steel Fire Pit 48 x 30 - 12V Electronic Ignition - Oak Concrete Top - Black Powder Coat Base - Liquid Propane

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products