Shop THE OUTDOOR PLUS

Tacoma Wood Grain, Steel Fire Pit 48x30,110V Play Electr. Ignition, Ivory Concrete Top, Liq. Propane

  • Mfr # OPT-TACW4830EKIT-IVY-GRY-LP

  • Zoro # G208503997


product price:  $5,104.00
/ea
Additional $195.00 delivery surcharge applies per item.
See details

Key Features

Material
Concrete Ivory Top - Gray Powder Coat Base
Color
Ivory - Gray
Size
48 in
Ignition Type
Plug and Play
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
OPT-TACW4830EKIT-IVY-GRY-LP
Zoro #
G208503997
UPC #
196111133017
Country of Origin
United States

Dimensions

Size
48 in

Details

Material
Concrete Ivory Top - Gray Powder Coat Base
Color
Ivory - Gray
Ignition Type
Plug and Play

Description

Tacoma Wood Grain and Steel Fire Pit 48 x 30 - 110V Plug & Play Electronic Ignition - Ivory Concrete Top - Gray Powder Coat Base - Liquid Propane

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products