Shop THE OUTDOOR PLUS
Additional $195.00 delivery surcharge applies per item.
See details
See all product information
Tacoma Wood Grain, Steel Fire Pit 48x30,110V Play Electr. Ignition, Ivory Concrete Top, Liq. Propane
Mfr # OPT-TACW4830EKIT-IVY-PEW-LP
Zoro # G208504086
product price:Â $5,104.00
/eaKey Features
Material
Concrete Ivory Top - Pewter Powder Coat Base
Color
Ivory - Pewder
Size
48 in
Ignition Type
Plug and Play
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
OPT-TACW4830EKIT-IVY-PEW-LP
Zoro #
G208504086
UPC #
196111133031
Country of Origin
United States
Dimensions
Size
48 in
Details
Material
Concrete Ivory Top - Pewter Powder Coat Base
Color
Ivory - Pewder
Ignition Type
Plug and Play
Description
Tacoma Wood Grain and Steel Fire Pit 48 x 30 - 110V Plug & Play Electronic Ignition - Ivory Concrete Top - Pewter Powder Coat Base - Liquid Propane
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.