Shop THE PACKAGING WHOLESALERS
See all product information
Create Account
Cold Pack, 5 1/2 in L, 4 in W, 0.8 in H, 6 oz Weight
Mfr # IB6BPD
Zoro # G908491686
product price:Â
$
32.35
/ea
Key Features
Weight
6 oz
Height
0.8 in
Length
5 1/2 in
Width
4 in
Color
Blue, White
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- IB6BPD
- Zoro #
- G908491686
- UPC #
- 700358234507
- Country of Origin
- United States
- Weight
- 6 oz
- Item
- Cold Pack
- Color
- Blue, White
- Material
- Gel Refrigerant, Polyethylene Film
Description
Ice-brix 6 oz. Cold packs - 6in x 4in x 3/4in, 96/case keep perishables at constant and desirable temperature for days or extend your shipping times. The ultimate in refrigerant packs. leak proof, reusable and economical to use specially formulated with food safe, non-toxic materials that stay colder than ice tested and shown to be the coldest and best gel refrigerant available
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.