Shop THE PACKAGING WHOLESALERS
See all product information
Create Account
Cold Pack, 6 in L, 5.8 in W, 1 in H, 12 oz Weight
Mfr # IB12BPD
Zoro # G904973032
product price:Â
$
49.99
/ea
Key Features
Length
6 in
Weight
12 oz
Height
1 in
Width
5.8 in
Color
Blue, White
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- IB12BPD
- Zoro #
- G904973032
- UPC #
- 700358234439
- Country of Origin
- United States
- Item
- Cold Pack
- Weight
- 12 oz
- Color
- Blue, White
- Material
- Gel Refrigerant, Plastic
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.