
Shipping Boxes, Regular Slotted Container (RSC), 12 x 6 x 5, Brown Kraft, PK25, 25PK (Discontinued)
- Mfr # BS120605
- Zoro # G405742304
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
BS120605
Zoro #
G405742304
UPC #
700814266226
Country of Origin
United States
Dimensions
Height
5"
Width
6"
Length
12"
Details
Item
Mailing Boxes/Tubes
Color
Brown Kraft
Material
32 ECT C-Flute Corrugated Kraft
Weight
8.19 lbs
Description
Protects your shipping contents. Ships and stores flat to save space.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.