Shop THE PACKAGING WHOLESALERS
See all product information
Create Account
Wardrobe Box Steel Hanger Bar, 24"L, 150 Lb. Capacity
- Mfr # BAR24
- Zoro # G504972817
product price:Â
$
7.89
/ea
Sold in multiples of 2 for
$15.78
Key Features
Width
1 in.
Color
Silver
Length
24 in.
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- BAR24
- Zoro #
- G504972817
- UPC #
- 700358228025
- Country of Origin
- United States
- Color
- Silver
- Item
- Wardrobe Box Steel Hanger Bar, 24"L - Pack of 5
Description
24" wardrobe box hanger bar, 150 lb capacity, steel - use this metal hanging bar with 24" wide wardrobe packaging box (global # b39956). Simply transfer clothing from your closet to the metal bar. Strong steel construction. Capacity 150 pounds
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.