Book Rings, Assorted Colors, 50PK
- Mfr # TPG-189
- Zoro # G023724201
product price:Â
$
21.99
/pk of 50, $0.44/ea
Key Features
Material
Coated Steel
Color
Assorted
Includes
50 book rings
Size
1 in Diameter
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- TPG-189
- Zoro #
- G023724201
- UPC #
- 634901001899
- Country of Origin
- China
- Material
- Coated Steel
- Color
- Assorted
- Includes
- 50 book rings
Dimensions
- Size
- 1 in Diameter
Description
Bright colors are "in"! Be cool as you bind booklets, create notecard study guides, use as a key ring, and more! These Book Rings can be used for a huge assortment of projects as well as conveniences around the home, office, and classroom. Made to be durable with a smooth and tough steel coating to ensure your Book Rings won't crack or chip, and an 'easy open, firm close' clasp. Book Rings are not just good supplies for the office anymore. Use these nifty Book Rings to make fun and user-friendly projects such as calendars, fabric swatch holders, mini scrapbooks, key rings and recipe books. Book Rings are just right for creating your very own motion and flip books. They are perfect for projects such as baby books or scrapbooks because of the flexibility and ease of adding more pages in the future. Use your sturdy Book Rings to hang up signs and notices, or even to keep important papers, game pieces or scraps together.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.